Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
Have Questions?
Change view
Catalog Number
Volume (Metric)
Packaging
2749-05-HR-HID
20 μL
Case
2749-05-HR-HIDPK
20 μL
Pack
2769-05-HR-HIDPK
200 μL
Pack
2769-05-HR-HID
200 μL
Case
2779-05-HR-HIDPK
1000 μL
Pack
2779-05-HR-HID
1000 μL
Case
6 Options
Catalog number 2749-05-HR-HID
Price (USD)
1,200.00
Case of 4800
Add to cart
Volume (Metric):
20 μL
Packaging:
Case
Price (USD)
1,200.00
Case of 4800
Add to cart
Compatible with Rainin™ LTS pipettes. Provide outstanding accuracy and precision, every time.
Low-retention tips maximize sample delivery
Hinged rack provides easy one-hand access to tips
Color-coded inserts allows quick identification of tip volume
Specifications
Description20L, Filtered, Sterile, Hinged Rack
Volume (Metric)20 μL
FilteredFiltered
SterilitySterile
ColorNatural
Model20L
Length (English)1.95 in.
Length (Metric)4.86 cm
Clean ClaimsDNase, RNase, DNA, ATP, and Endotoxin Free